ChuckingReamer, Spiral, 3-1/2in, 0.187in
- Mfr # 375-0.1870
- Zoro # G5890351
product price:Â
$
26.19
/ea
Key Features
Size - Decimal
0.1870 in - 0.1870
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375-0.1870
- Zoro #
- G5890351
- UPC #
- -
- Country of Origin
- Canada
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Dowel Pin
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Decimal Equivalent
- 0.1870
- Shank Type
- Straight
- Reamer Application
- Through Hole
- Number of Flutes
- 6
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- Coolant Through
- No
- Primary Material Application
- All Materials
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 375
Dimensions
- Size - Decimal
- 0.1870 in - 0.1870
- Flute Length
- 1 1/8 in
- Size
- 0.1870"
- Dimension Type
- Dowel Pin
- Size- Decimal
- 0.1870" (0.1870)
- Shank Size
- 0.1870"
- Overall Length
- 3 1/2 in
- Shank Dia.
- 11/64 in
- Reamer Size
- 11/64 in
- Wire Rope Length
- 3 1/2 in
- Reamer Size - Decimal Equivalent
- 0.187 in
- Shank Diameter
- 0.19 in
- Length
- 3 1/2 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.