ChuckingReamer, Spiral, 4-1/2in, 0.1855in

  • Mfr # 1475-0.1855
  • Zoro # G5933261
product price: 
$
32.69
/ea

Key Features

Size - Decimal
0.1855 in - 0.1855
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1475-0.1855
Zoro #
G5933261
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.1855 in - 0.1855
Flute Length
1 1/8 in
Overall Length
4 1/2 in
Size
0.1855"
Shank Dia.
11/64 in
Dimension Type
Dowel Pin
Size- Decimal
0.1855" (0.1855)
Shank Size
0.1805"
Reamer Size
11/64 in
Reamer Size - Decimal Equivalent
0.1855 in
Wire Rope Length
4 1/2 in
Shank Diameter
0.18 in
Length
4 1/2 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Reamer Application
Through Hole
Number of Flutes
6
Shank Type
Straight
Cutting Direction
Right Hand
Material
Cobalt
Spiral Direction
Right Hand
Coolant Through
No
Decimal Equivalent
0.1855
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
List Number
1475

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 11/64 in

Ratings & reviews