ChuckingReamer, Spiral, 4-1/2in, 0.187in
- Mfr # 475L-0.1870
- Zoro # G5984517
product price:Â
$
31.59
/ea
Key Features
Size - Decimal
0.1870 in - 0.1870
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475L-0.1870
- Zoro #
- G5984517
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Dowel Pin
- Flute Type
- Spiral
- Cutting Direction - Machining
- Left Hand
- Finish - Machining
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Primary Material Application
- All Materials
- Spiral Direction
- Left Hand
- Material
- High Speed Steel
- Decimal Equivalent
- 0.1870
- Shank Type
- Straight
- Reamer Application
- Through Hole
- Coolant Through
- No
- Number of Flutes
- 6
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 475L
Dimensions
- Size - Decimal
- 0.1870 in - 0.1870
- Flute Length
- 1 1/8 in
- Shank Size
- 0.1805"
- Size
- 0.1870"
- Shank Dia.
- 11/64 in
- Dimension Type
- Dowel Pin
- Size- Decimal
- 0.1870" (0.1870)
- Reamer Size
- 11/64 in
- Overall Length
- 4 1/2 in
- Shank Diameter
- 0.18 in
- Reamer Size - Decimal Equivalent
- 0.187 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.