ChuckingReamer, Spiral, 4-1/2in, 0.1885in
- Mfr # 1435-0.1885
- Zoro # G5881662
product price:Â
$
31.99
/ea
Key Features
Size - Decimal
0.1885 in - 0.1885
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Oversized
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1435-0.1885
- Zoro #
- G5881662
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Oversized
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Decimal Equivalent
- 0.1885
- Cutting Direction
- Right Hand
- Shank Type
- Straight
- Reamer Application
- Through Hole
- Primary Material Application
- All Materials
- Material
- Cobalt
- Coolant Through
- No
- Spiral Direction
- Right Hand
- Number of Flutes
- 6
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 1435
Dimensions
- Size - Decimal
- 0.1885 in - 0.1885
- Flute Length
- 1 1/8 in
- Shank Dia.
- 3/16 in
- Dimension Type
- Decimal inch
- Reamer Size
- 3/16 in
- Shank Size
- 0.1885"
- Size
- 0.1885"
- Size- Decimal
- 0.1885" (0.1885)
- Overall Length
- 4 1/2 in
- Reamer Size - Decimal Equivalent
- 0.1885 in
- Wire Rope Length
- 4 1/2 in
- Shank Diameter
- 0.18 in
- Length
- 4 1/2 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Oversized, 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.