ChuckingReamer, Spiral, 5-1/2in, 0.4355in
- Mfr # 375-0.4355
- Zoro # G5896353
product price:Â
$
39.99
/ea
Key Features
Size - Decimal
0.4355 in - 0.4355
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375-0.4355
- Zoro #
- G5896353
- UPC #
- -
- Country of Origin
- Honduras
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Dowel Pin
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Reamer Application
- Through Hole
- Spiral Direction
- Right Hand
- Primary Material Application
- All Materials
- Number of Flutes
- 6
- Shank Type
- Straight
- Material
- High Speed Steel
- Coolant Through
- No
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.4355
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 375
Dimensions
- Size - Decimal
- 0.4355 in - 0.4355
- Flute Length
- 1 3/4 in
- Dimension Type
- Dowel Pin
- Size
- 0.4355"
- Size- Decimal
- 0.4355" (0.4355)
- Overall Length
- 5 1/2 in
- Reamer Size
- 27/64 in
- Shank Dia.
- 27/64 in
- Shank Size
- 0.4355"
- Reamer Size - Decimal Equivalent
- 0.4355 in
- Wire Rope Length
- 5 1/2 in
- Shank Diameter
- 0.44 in
- Length
- 5 1/2 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 27/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.