ChuckingReamer, Spiral, 9-1/2in, 0.8125in

  • Mfr # 1435-13/16
  • Zoro # G6003864
product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
13/64 in - 0.2031
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1435-13/16
Zoro #
G6003864
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
13/64 in - 0.2031
Flute Length
2 1/2 in
Size
13/64"
Shank Dia.
13/16 in
Overall Length
9 1/2 in
Size- Decimal
13/64" (0.2031)
Shank Size
0.8125"
Dimension Type
Fractional Inch
Reamer Size
13/64 in
Reamer Size - Decimal Equivalent
0.8125 in
Shank Diameter
0.62 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Reamer Application
Through Hole
Primary Material Application
All Materials
Material
Cobalt
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
8
Coolant Through
No
Primary Material Application ISO Code
H, K, M, N, O, P, S
Decimal Equivalent
0.2031
Coolant Fed
Non-Coolant Through
List Number
1435

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 13/64 in

Ratings & reviews