ChuckingReamer, Straight, 10in, 0.9062in

  • Mfr # 1433-29/32
  • Zoro # G5960595
product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
29/32 in - 0.9062
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1433-29/32
Zoro #
G5960595
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
29/32 in - 0.9062
Flute Length
2 5/8 in
Size- Decimal
29/32" (0.9062)
Overall Length
10 in
Shank Size
0.9062"
Shank Dia.
57/64 in
Size
29/32"
Dimension Type
Fractional Inch
Reamer Size
29/32 in
Shank Diameter
0.75 in
Reamer Size - Decimal Equivalent
0.9062 in
Wire Rope Length
10 in
Length
10 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Cutting Direction
Right Hand
Number of Flutes
8
Primary Material Application
All Materials
Material
Cobalt
Primary Material Application ISO Code
K, M, N, S
Shank Type
Straight
Spiral Direction
Neutral
Reamer Application
Through Hole
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Decimal Equivalent
0.9062
Coolant Fed
Non-Coolant Through
List Number
1433

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 29/32 in

Ratings & reviews