ChuckingReamer, Straight, 1in, 0.021in
- Mfr # 1433-#75
- Zoro # G5873332
product price:Â
$
33.69
/ea
Key Features
Size - Decimal
#75 - 0.0210
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1433-#75
- Zoro #
- G5873332
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Wire
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Material
- Cobalt
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Number of Flutes
- 3
- Reamer Application
- Through Hole
- Decimal Equivalent
- 0.0210
- Primary Material Application ISO Code
- K, M, N, S
- Spiral Direction
- Neutral
- Primary Material Application
- All Materials
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- Chamfer Angle
- 45 Degrees
- List Number
- 1433
Dimensions
- Size - Decimal
- #75 - 0.0210
- Flute Length
- 1/2 in
- Reamer Size
- #75
- Overall Length
- 1 in
- Dimension Type
- Wire
- Size
- #75
- Size- Decimal
- #75 (0.0210)
- Shank Dia.
- 1/64 in
- Shank Size
- 0.0210"
- Reamer Size - Decimal Equivalent
- 0.021 in
- Shank Diameter
- 0.02 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.