Shop YANKEE

ChuckingReamer, Straight, 3-1/2in, 0.126in

  • Mfr # 1433-0.1260
  • Zoro # G5867653

product price: 
$
22.69
/ea

Key Features

Size - Decimal
0.1260 in - 0.1260
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Oversized
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1433-0.1260
Zoro #
G5867653
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.1260 in - 0.1260
Flute Length
7/8 in
Size
0.1260"
Size- Decimal
0.1260" (0.1260)
Reamer Size
1/8 in
Dimension Type
Decimal inch
Shank Size
0.1260"
Shank Dia.
1/8 in
Overall Length
3 1/2 in
Reamer Size - Decimal Equivalent
0.126 in
Wire Rope Length
3 1/2 in
Shank Diameter
0.12 in
Length
3 1/2 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Oversized
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Coolant Through
No
Number of Flutes
4
Primary Material Application
All Materials
Material
Cobalt
Decimal Equivalent
0.1260
Reamer Application
Through Hole
Cutting Direction
Right Hand
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
List Number
1433

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Oversized, 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.