ChuckingReamer, Straight, 3in, 0.067in
- Mfr # 1433-#51
- Zoro # G5999253
product price:Â
$
21.99
/ea
Key Features
Size - Decimal
#51 - 0.0670
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1433-#51
- Zoro #
- G5999253
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Wire
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Coolant Through
- No
- Primary Material Application ISO Code
- K, M, N, S
- Shank Type
- Straight
- Decimal Equivalent
- 0.0670
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Reamer Application
- Through Hole
- Cutting Direction
- Right Hand
- Material
- Cobalt
- Spiral Direction
- Neutral
- Number of Flutes
- 4
- Primary Material Application
- All Materials
- Coolant Fed
- Non-Coolant Through
- List Number
- 1433
Dimensions
- Size - Decimal
- #51 - 0.0670
- Flute Length
- 3/4 in
- Shank Dia.
- 1/16 in
- Reamer Size
- #51
- Size- Decimal
- #51 (0.0670)
- Size
- #51
- Overall Length
- 3 in
- Shank Size
- 0.0670"
- Dimension Type
- Wire
- Reamer Size - Decimal Equivalent
- 0.067 in
- Shank Diameter
- 0.07 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.