Shop YANKEE
See all product information
Create Account
ChuckingReamer, Straight, 3in, 0.082in
- Mfr # 1433-#45
- Zoro # G5982313
product price:Â
$
20.89
/ea
Key Features
Size - Decimal
#45 - 0.0820
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1433-#45
- Zoro #
- G5982313
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Wire
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application ISO Code
- K, M, N, S
- Shank Type
- Straight
- Material
- Cobalt
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.0820
- Coolant Through
- No
- Primary Material Application
- All Materials
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Spiral Direction
- Neutral
- Reamer Application
- Through Hole
- Number of Flutes
- 4
- Coolant Fed
- Non-Coolant Through
- List Number
- 1433
Dimensions
- Size - Decimal
- #45 - 0.0820
- Flute Length
- 3/4 in
- Size- Decimal
- #45 (0.0820)
- Shank Size
- 0.0820"
- Reamer Size
- #45
- Size
- #45
- Shank Dia.
- 5/64 in
- Overall Length
- 3 in
- Dimension Type
- Wire
- Shank Diameter
- 0.08 in
- Reamer Size - Decimal Equivalent
- 0.082 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.