ChuckingReamer, Straight, 4-1/2in, 0.1855in
- Mfr # 1470-0.1855
- Zoro # G5882362
product price:Â
$
27.79
/ea
Key Features
Size - Decimal
0.1855 in - 0.1855
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1470-0.1855
- Zoro #
- G5882362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - Decimal
- 0.1855 in - 0.1855
- Flute Length
- 1 1/8 in
- Dimension Type
- Dowel Pin
- Size
- 0.1855"
- Size- Decimal
- 0.1855" (0.1855)
- Reamer Size
- 11/64 in
- Shank Dia.
- 11/64 in
- Overall Length
- 4 1/2 in
- Shank Size
- 0.1805"
- Wire Rope Length
- 4 1/2 in
- Shank Diameter
- 0.18 in
- Reamer Size - Decimal Equivalent
- 0.1855 in
- Length
- 4 1/2 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.