ChuckingReamer, Straight, 5in, 0.191in
- Mfr # 1433-#11
- Zoro # G5877173
product price:Â
$
33.29
/ea
Key Features
Size - Decimal
#11 - 0.1910
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1433-#11
- Zoro #
- G5877173
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Wire
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Coolant Through
- No
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Primary Material Application ISO Code
- K, M, N, S
- Primary Material Application
- All Materials
- Spiral Direction
- Neutral
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.1910
- Number of Flutes
- 6
- Reamer Application
- Through Hole
- Material
- Cobalt
- Shank Type
- Straight
- Coolant Fed
- Non-Coolant Through
- List Number
- 1433
Dimensions
- Size - Decimal
- #11 - 0.1910
- Flute Length
- 1 1/4 in
- Size
- #11
- Reamer Size
- #11
- Dimension Type
- Wire
- Overall Length
- 5 in
- Shank Dia.
- 3/16 in
- Size- Decimal
- #11 (0.1910)
- Shank Size
- 0.1910"
- Shank Diameter
- 0.19 in
- Reamer Size - Decimal Equivalent
- 0.191 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.