Zoro Homepage

Dowel Pin Reamer, 0.1870 In., 6 Flute, HSS

  • Mfr # 370-0.1870

  • Zoro # G6040711


product price: $20.89
/ea

Key Features

Size - Decimal
0.1870 in - 0.1870
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370-0.1870
Zoro #
G6040711
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.1870 in - 0.1870
Flute Length
1 1/8 in
Overall Length
3 1/2 in
Size- Decimal
0.1870" (0.1870)
Dimension Type
Dowel Pin
Shank Size
0.1870"
Shank Dia.
11/64 in
Reamer Size
11/64 in
Size
0.1870"

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.