Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin Reamer, 0.2480In, 6 Flute, Cobalt

  • Mfr # 1470-0.2480

  • Zoro # G5984544


product price: $31.49
/ea

Key Features

Size - Decimal
0.2480 in - 0.2480
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470-0.2480
Zoro #
G5984544
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.2480 in - 0.2480
Flute Length
1 1/2 in
Shank Dia.
15/64 in
Overall Length
6 in
Size
0.2480"
Dimension Type
Dowel Pin
Shank Size
0.2405"
Reamer Size
15/64 in
Size- Decimal
0.2480" (0.2480)

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Decimal Equivalent
0.2480
Cutting Direction
Right Hand
Spiral Direction
Neutral
Primary Material Application
All Materials
Reamer Application
Through Hole
Shank Type
Straight
Number of Flutes
6
Material
Cobalt
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.