Zoro Homepage

Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS

  • Mfr # 370-0.3105

  • Zoro # G5897911


product price: $36.59
/ea

Key Features

Size - Decimal
0.3105 in - 0.3105
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370-0.3105
Zoro #
G5897911
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3105 in - 0.3105
Flute Length
1 1/2 in
Shank Dia.
19/64 in
Shank Size
0.3105"
Overall Length
4 1/2 in
Size- Decimal
0.3105" (0.3105)
Reamer Size
19/64 in
Dimension Type
Dowel Pin
Size
0.3105"

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.