Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin Reamer, 0.3105In, 6 Flute, Cobalt

  • Mfr # 1470-0.3105

  • Zoro # G5883796


product price: $47.19
/ea

Key Features

Size - Decimal
0.3105 in - 0.3105
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470-0.3105
Zoro #
G5883796
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3105 in - 0.3105
Flute Length
1 1/2 in
Dimension Type
Dowel Pin
Size- Decimal
0.3105" (0.3105)
Overall Length
6 in
Size
0.3105"
Shank Size
0.2792"
Reamer Size
19/64 in
Shank Dia.
17/64 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Cutting Direction
Right Hand
Primary Material Application
All Materials
Number of Flutes
6
Decimal Equivalent
0.3105
Reamer Application
Through Hole
Material
Cobalt
Coolant Through
No
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.