Zoro Homepage

Dowel Pin Reamer, 0.3105In, 6 Flute, Cobalt

  • Mfr # 1475-0.3105

  • Zoro # G6018625


product price: $43.69
/ea

Key Features

Size - Decimal
0.3105 in - 0.3105
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1475-0.3105
Zoro #
G6018625
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3105 in - 0.3105
Flute Length
1 1/2 in
Size
0.3105"
Size- Decimal
0.3105" (0.3105)
Shank Size
0.2792"
Overall Length
6 in
Shank Dia.
17/64 in
Reamer Size
19/64 in
Dimension Type
Dowel Pin

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Decimal Equivalent
0.3105
Coolant Through
No
Shank Type
Straight
Reamer Application
Through Hole
Spiral Direction
Right Hand
Material
Cobalt
Primary Material Application
All Materials
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.