Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin Reamer, 0.3120 In., 6 Flute, HSS

  • Mfr # 370-0.3120

  • Zoro # G5991587


product price: $25.19
/ea

Key Features

Size - Decimal
0.3120 in - 0.3120
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370-0.3120
Zoro #
G5991587
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3120 in - 0.3120
Flute Length
1 1/2 in
Reamer Size
19/64 in
Shank Size
0.3120"
Shank Dia.
19/64 in
Dimension Type
Dowel Pin
Overall Length
4 1/2 in
Size- Decimal
0.3120" (0.3120)
Size
0.3120"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Decimal Equivalent
0.3120
Primary Material Application
All Materials
Cutting Direction
Right Hand
Shank Type
Straight
Coolant Through
No
Spiral Direction
Neutral
Material
High Speed Steel
Number of Flutes
6
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.