Zoro Homepage

Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS

  • Mfr # 475L-0.3730

  • Zoro # G5912207


product price: $33.89
/ea

Key Features

Size - Decimal
0.3730 in - 0.3730
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475L-0.3730
Zoro #
G5912207
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3730 in - 0.3730
Flute Length
1 3/4 in
Dimension Type
Dowel Pin
Size- Decimal
0.3730" (0.3730)
Shank Size
0.3105"
Size
0.3730"
Shank Dia.
19/64 in
Reamer Size
23/64 in
Overall Length
7 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.3730
Spiral Direction
Left Hand
Number of Flutes
6
Coolant Through
No
Shank Type
Straight
Material
High Speed Steel
Cutting Direction
Left Hand
Reamer Application
Through Hole
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.