Zoro Homepage

Dowel Pin Reamer, 0.3730In, 6 Flute, Cobalt

  • Mfr # 1475-0.3730

  • Zoro # G6006007


product price: $50.39
/ea

Key Features

Size - Decimal
0.3730 in - 0.3730
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1475-0.3730
Zoro #
G6006007
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3730 in - 0.3730
Flute Length
1 3/4 in
Overall Length
7 in
Size
0.3730"
Size- Decimal
0.3730" (0.3730)
Reamer Size
23/64 in
Dimension Type
Dowel Pin
Shank Dia.
19/64 in
Shank Size
0.3105"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Cutting Direction
Right Hand
Shank Type
Straight
Spiral Direction
Right Hand
Primary Material Application
All Materials
Material
Cobalt
Decimal Equivalent
0.3730
Reamer Application
Through Hole
Number of Flutes
6
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.