Zoro Homepage

Dowel Pin Reamer, 0.3745In, 6 Flute, Cobalt

  • Mfr # 1470-0.3745

  • Zoro # G6028626


product price: $50.49
/ea

Key Features

Size - Decimal
0.3745 in - 0.3745
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470-0.3745
Zoro #
G6028626
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3745 in - 0.3745
Flute Length
1 3/4 in
Overall Length
7 in
Shank Size
0.3105"
Dimension Type
Dowel Pin
Reamer Size
23/64 in
Size- Decimal
0.3745" (0.3745)
Shank Dia.
19/64 in
Size
0.3745"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Coolant Through
No
Material
Cobalt
Reamer Application
Through Hole
Spiral Direction
Neutral
Cutting Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.3745
Number of Flutes
6
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.