Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin Reamer, 0.4355In, 6 Flute, Cobalt

  • Mfr # 1470-0.4355

  • Zoro # G5942833


product price: $59.19
/ea

Key Features

Size - Decimal
0.4355 in - 0.4355
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470-0.4355
Zoro #
G5942833
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4355 in - 0.4355
Flute Length
1 3/4 in
Overall Length
7 in
Size- Decimal
0.4355" (0.4355)
Reamer Size
27/64 in
Shank Size
0.3730"
Size
0.4355"
Dimension Type
Dowel Pin
Shank Dia.
23/64 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.4355
Spiral Direction
Neutral
Coolant Through
No
Primary Material Application
All Materials
Cutting Direction
Right Hand
Material
Cobalt
Reamer Application
Through Hole
Number of Flutes
6
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.