Zoro Homepage

Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS

  • Mfr # 475L-0.4980

  • Zoro # G6019072


product price: $48.79
/ea

Key Features

Size - Decimal
0.4980 in - 0.4980
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475L-0.4980
Zoro #
G6019072
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4980 in - 0.4980
Flute Length
2 in
Reamer Size
31/64 in
Size- Decimal
0.4980" (0.4980)
Dimension Type
Dowel Pin
Shank Size
0.4355"
Size
0.4980"
Overall Length
8 in
Shank Dia.
27/64 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Decimal Equivalent
0.4980
Primary Material Application
All Materials
Shank Type
Straight
Number of Flutes
6
Material
High Speed Steel
Coolant Through
No
Reamer Application
Through Hole
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.