Zoro Homepage

Dowel Pin Reamer, 0.4980In, 6 Flute, Cobalt

  • Mfr # 1470-0.4980

  • Zoro # G5983862


product price: $67.89
/ea

Key Features

Size - Decimal
0.4980 in - 0.4980
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470-0.4980
Zoro #
G5983862
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4980 in - 0.4980
Flute Length
2 in
Size- Decimal
0.4980" (0.4980)
Size
0.4980"
Shank Dia.
27/64 in
Dimension Type
Dowel Pin
Reamer Size
31/64 in
Shank Size
0.4355"
Overall Length
8 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Decimal Equivalent
0.4980
Spiral Direction
Neutral
Primary Material Application
All Materials
Reamer Application
Through Hole
Coolant Through
No
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
6
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.