Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin Reamer, 0.4995 In., 6 Flute, HSS

  • Mfr # 370-0.4995

  • Zoro # G5874075


product price: $46.19
/ea

Key Features

Size - Decimal
0.4995 in - 0.4995
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370-0.4995
Zoro #
G5874075
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4995 in - 0.4995
Flute Length
2 in
Dimension Type
Dowel Pin
Shank Size
0.4995"
Size- Decimal
0.4995" (0.4995)
Size
0.4995"
Overall Length
6 in
Reamer Size
31/64 in
Shank Dia.
31/64 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Coolant Through
No
Primary Material Application
All Materials
Reamer Application
Through Hole
Cutting Direction
Right Hand
Number of Flutes
6
Decimal Equivalent
0.4995
Material
High Speed Steel
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.