Zoro Homepage

Dowel Pin Reamer, 0.4995In, 6 Flute, Cobalt

  • Mfr # 1470-0.4995

  • Zoro # G5938764


product price: $71.89
/ea

Key Features

Size - Decimal
0.4995 in - 0.4995
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470-0.4995
Zoro #
G5938764
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4995 in - 0.4995
Flute Length
2 in
Size- Decimal
0.4995" (0.4995)
Size
0.4995"
Dimension Type
Dowel Pin
Shank Dia.
27/64 in
Reamer Size
31/64 in
Shank Size
0.4355"
Overall Length
8 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Coolant Through
No
Cutting Direction
Right Hand
Primary Material Application
All Materials
Shank Type
Straight
Material
Cobalt
Reamer Application
Through Hole
Decimal Equivalent
0.4995
Number of Flutes
6
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.