Zoro Homepage

Dowel Pin Reamer, 1.3730 In., 6 Flute, HSS

  • Mfr # 475-0.3730

  • Zoro # G5943637


product price: $33.89
/ea

Key Features

Size - Decimal
.3730 in - .3730
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-0.3730
Zoro #
G5943637
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
.3730 in - .3730
Flute Length
1 3/4 in
Size- Decimal
1.3730" (1.3730)
Overall Length
7 in
Shank Size
0.3105"
Shank Dia.
19/64 in
Reamer Size
1 23/64 in
Size
1.3730"
Dimension Type
Decimal inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Coolant Through
No
Reamer Application
Through Hole
Cutting Direction
Right Hand
Decimal Equivalent
0.3730
Primary Material Application
All Materials
Material
High Speed Steel
Shank Type
Straight
Number of Flutes
6
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 1 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.