Zoro Homepage

ExpansionReamer, 12in, Straight, 1-7/16in

  • Mfr # 431-1-7/16

  • Zoro # G6002324


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
1-7/16 in - 1.4375
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431-1-7/16
Zoro #
G6002324
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-7/16 in - 1.4375
Flute Length
2 in
Dimension Type
Fractional Inch
Reamer Size
1 7/16 in
Overall Length
12 in
Shank Size
1.2500"
Size
1-7/16"
Shank Dia.
1 1/4 in
Size- Decimal
1-7/16" (1.4375)

Details

Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Decimal Equivalent
1.4375
Mode of Operation
Machine
Material
High Speed Steel
Shank Type
Straight
Coolant Through
No
Cutting Direction
Right Hand
Item
Expansion Reamer
Number of Flutes
8

Description

Expansion Reamer, Fractional Inch, 1 7/16 in, High Speed Steel, Bright (Uncoated), 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.