Zoro Homepage

Expansion Reamer, 1 in, 10 1/2 in

  • Mfr # 431-1"

  • Zoro # G6007136


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
1 in - 1.0000
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431-1"
Zoro #
G6007136
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1 in - 1.0000
Flute Length
1 5/8 in
Size
1"
Reamer Size
1 in
Shank Size
0.8750"
Dimension Type
Fractional Inch
Shank Dia.
7/8 in
Overall Length
10 1/2 in
Size- Decimal
1" (1.0000)

Details

Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Shank Type
Straight
Decimal Equivalent
1.0000
Number of Flutes
8
Coolant Through
No
Item
Expansion Reamer
Mode of Operation
Machine
Material
High Speed Steel
Cutting Direction
Right Hand

Description

Expansion Reamer, Fractional Inch, 1 in, High Speed Steel, Bright (Uncoated), 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.