Zoro Homepage

ExpansionReamer, 10-1/2in, Straight, 1in

  • Mfr # 432-1"

  • Zoro # G5926636


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
1 in - 1.0000
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-1"
Zoro #
G5926636
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1 in - 1.0000
Flute Length
1 5/8 in
Shank Dia.
MT3
Shank Size
MT3
Reamer Size
1 in
Size- Decimal
1" (1.0000)
Dimension Type
Fractional Inch
Size
1"
Overall Length
10 1/2 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Description

Expansion Reamer, Fractional Inch, 1 in, High Speed Steel, Bright (Uncoated), 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.