Zoro Homepage

ExpansionReamer, 9in, Straight, 11/16in

  • Mfr # 431-11/16

  • Zoro # G5971646


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
11/16 in - 0.6875
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431-11/16
Zoro #
G5971646
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
11/16 in - 0.6875
Flute Length
1 1/4 in
Reamer Size
11/16 in
Shank Size
0.5625"
Size
11/16"
Overall Length
9 in
Dimension Type
Fractional Inch
Shank Dia.
9/16 in
Size- Decimal
11/16" (0.6875)

Details

Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Mode of Operation
Machine
Shank Type
Straight
Coolant Through
No
Item
Expansion Reamer
Cutting Direction
Right Hand
Material
High Speed Steel
Number of Flutes
6
Decimal Equivalent
0.6875

Description

Expansion Reamer, Fractional Inch, 11/16 in, High Speed Steel, Bright (Uncoated), 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.