Zoro Homepage

ExpansionReamer, 9in, Straight, 11/16in

  • Mfr # 432-11/16

  • Zoro # G5956255


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
11/16 in - 0.6875
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-11/16
Zoro #
G5956255
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
11/16 in - 0.6875
Flute Length
1 1/4 in
Dimension Type
Fractional Inch
Size- Decimal
11/16" (0.6875)
Shank Dia.
MT2
Shank Size
MT2
Reamer Size
11/16 in
Overall Length
9 in
Size
11/16"
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Description

Expansion Reamer, Fractional Inch, 11/16 in, High Speed Steel, Bright (Uncoated), 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.