Zoro Homepage

Expansion Reamer, 1/2 in, 8 in

  • Mfr # 431-1/2

  • Zoro # G5991955


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
1/2 in - 0.5000
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431-1/2
Zoro #
G5991955
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1/2 in - 0.5000
Flute Length
1 in
Reamer Size
1/2 in
Dimension Type
Fractional Inch
Size- Decimal
1/2" (0.5000)
Overall Length
8 in
Shank Dia.
7/16 in
Size
1/2"
Shank Size
0.4375"

Details

Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Number of Flutes
6
Mode of Operation
Machine
Cutting Direction
Right Hand
Item
Expansion Reamer
Shank Type
Straight
Coolant Through
No
Decimal Equivalent
0.5000
Material
High Speed Steel

Description

Expansion Reamer, Fractional Inch, 1/2 in, High Speed Steel, Bright (Uncoated), 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.