ExpansionReamer, 9-1/2in, Straight, 13/16in
Mfr # 431-13/16
Zoro # G5925053
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Size - Decimal
13/16 in - 0.8125
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431-13/16
Zoro #
G5925053
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
13/16 in - 0.8125
Flute Length
1 3/8 in
Shank Size
0.6250"
Size- Decimal
13/16" (0.8125)
Reamer Size
13/16 in
Shank Dia.
5/8 in
Size
13/16"
Overall Length
9 1/2 in
Dimension Type
Fractional Inch
Details
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Item
Expansion Reamer
Cutting Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.8125
Coolant Through
No
Mode of Operation
Machine
Number of Flutes
8
Description
Expansion Reamer, Fractional Inch, 13/16 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.