Zoro Homepage

Expansion Reamer, 13/32 in, 7 in

  • Mfr # 431-13/32

  • Zoro # G6022037


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
13/32 in - 0.4062
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431-13/32
Zoro #
G6022037
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
13/32 in - 0.4062
Flute Length
3/4 in
Size
13/32"
Size- Decimal
13/32" (0.4062)
Shank Dia.
5/16 in
Dimension Type
Fractional Inch
Shank Size
0.3125"
Reamer Size
13/32 in
Overall Length
7 in

Details

Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Coolant Through
No
Material
High Speed Steel
Shank Type
Straight
Mode of Operation
Machine
Number of Flutes
6
Cutting Direction
Right Hand
Item
Expansion Reamer
Decimal Equivalent
0.4062

Description

Expansion Reamer, Fractional Inch, 13/32 in, High Speed Steel, Bright (Uncoated), 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.