Zoro Homepage

ExpansionReamer, 7in, Straight, 15/32in

  • Mfr # 432-15/32

  • Zoro # G5973563


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
15/32 in - 0.4688
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-15/32
Zoro #
G5973563
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
15/32 in - 0.4688
Flute Length
7/8 in
Shank Dia.
MT1
Shank Size
MT1
Reamer Size
15/32 in
Dimension Type
Fractional Inch
Overall Length
7 in
Size- Decimal
15/32" (0.4688)
Size
15/32"

Details

Measurement System
Fractional Inch
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.4688
Mode of Operation
Machine
Material
High Speed Steel
Item
Expansion Reamer
Shank Type
Morse Taper
Cutting Direction
Right Hand
Coolant Through
No
Number of Flutes
6

Description

Expansion Reamer, Fractional Inch, 15/32 in, High Speed Steel, Bright (Uncoated), 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.