Expansion Reamer, 17/32 in, 8 in
Mfr # 432-17/32
Zoro # G5960421
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Size - Decimal
17/32 in - 0.5312
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
432-17/32
Zoro #
G5960421
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
17/32 in - 0.5312
Flute Length
1 in
Size
17/32"
Reamer Size
17/32 in
Size- Decimal
17/32" (0.5312)
Shank Dia.
MT1
Overall Length
8 in
Dimension Type
Fractional Inch
Shank Size
MT1
Cutting Dia. Tolerance
+0.0003 in /+0.0000 in
Description
Expansion Reamer, Fractional Inch, 17/32 in, High Speed Steel, Bright (Uncoated), 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.