Zoro Homepage

Expansion Reamer, 23/32 in, 9 in

  • Mfr # 431-23/32

  • Zoro # G5893404


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
23/32 in - 0.7188
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431-23/32
Zoro #
G5893404
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
23/32 in - 0.7188
Flute Length
1 1/4 in
Size
23/32"
Shank Size
0.5625"
Reamer Size
23/32 in
Dimension Type
Fractional Inch
Overall Length
9 in
Shank Dia.
9/16 in
Size- Decimal
23/32" (0.7188)

Details

Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Shank Type
Straight
Material
High Speed Steel
Decimal Equivalent
0.7188
Mode of Operation
Machine
Item
Expansion Reamer
Number of Flutes
6
Coolant Through
No

Description

Expansion Reamer, Fractional Inch, 23/32 in, High Speed Steel, Bright (Uncoated), 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.