ExpansionReamer, 9-1/2in, Straight, 27/32in
Mfr # 431-27/32
Zoro # G5917344
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Size - Decimal
27/32 in - 0.8438
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431-27/32
Zoro #
G5917344
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
27/32 in - 0.8438
Flute Length
1 3/8 in
Size
27/32"
Size- Decimal
27/32" (0.8438)
Dimension Type
Fractional Inch
Shank Dia.
5/8 in
Overall Length
9 1/2 in
Reamer Size
27/32 in
Shank Size
0.6250"
Details
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Item
Expansion Reamer
Material
High Speed Steel
Decimal Equivalent
0.8438
Coolant Through
No
Shank Type
Straight
Number of Flutes
8
Mode of Operation
Machine
Cutting Direction
Right Hand
Description
Expansion Reamer, Fractional Inch, 27/32 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.