ExpansionReamer, 9-1/2in, Straight, 3/4in
Mfr # 432-3/4
Zoro # G5890087
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Size - Decimal
3/4 in - 0.7500
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
432-3/4
Zoro #
G5890087
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
3/4 in - 0.7500
Flute Length
1 3/8 in
Reamer Size
3/4 in
Dimension Type
Fractional Inch
Size- Decimal
3/4" (0.7500)
Size
3/4"
Shank Dia.
MT2
Shank Size
MT2
Overall Length
9 1/2 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in
Description
Expansion Reamer, Fractional Inch, 3/4 in, High Speed Steel, Bright (Uncoated), 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.