Zoro Homepage

Expansion Reamer, 3/8 in, 7 in

  • Mfr # 431-3/8

  • Zoro # G5890525


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
3/8 in - 0.3750
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431-3/8
Zoro #
G5890525
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
3/4 in
Overall Length
7 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch
Size
3/8"
Size- Decimal
3/8" (0.3750)
Reamer Size
3/8 in
Shank Size
0.3125"

Details

Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Number of Flutes
6
Mode of Operation
Machine
Decimal Equivalent
0.3750
Coolant Through
No
Material
High Speed Steel
Shank Type
Straight
Item
Expansion Reamer

Description

Expansion Reamer, Fractional Inch, 3/8 in, High Speed Steel, Bright (Uncoated), 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.