Expansion Reamer, 5/8 in, 9 in
Mfr # 431-5/8
Zoro # G5937127
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Size - Decimal
5/8 in - 0.6250
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431-5/8
Zoro #
G5937127
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5/8 in - 0.6250
Flute Length
1 1/4 in
Dimension Type
Fractional Inch
Shank Dia.
9/16 in
Reamer Size
5/8 in
Overall Length
9 in
Shank Size
0.5625"
Size
5/8"
Size- Decimal
5/8" (0.6250)
Details
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Material
High Speed Steel
Number of Flutes
6
Mode of Operation
Machine
Item
Expansion Reamer
Decimal Equivalent
0.6250
Shank Type
Straight
Coolant Through
No
Description
Expansion Reamer, Fractional Inch, 5/8 in, High Speed Steel, Bright (Uncoated), 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.