Zoro Homepage

Expansion Reamer, 7/8 in, 10 in

  • Mfr # 432-7/8

  • Zoro # G5874836


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
7/8 in - 0.8750
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-7/8
Zoro #
G5874836
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
7/8 in - 0.8750
Flute Length
1 1/2 in
Reamer Size
7/8 in
Size- Decimal
7/8" (0.8750)
Overall Length
10 in
Dimension Type
Fractional Inch
Shank Size
MT2
Size
7/8"
Shank Dia.
MT2
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Description

Expansion Reamer, Fractional Inch, 7/8 in, High Speed Steel, Bright (Uncoated), 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.