Zoro Homepage

ExpansionReamer, 8in, Straight, 9/16in

  • Mfr # 432-9/16

  • Zoro # G5965093


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
9/16 in - 0.5625
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-9/16
Zoro #
G5965093
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
9/16 in - 0.5625
Flute Length
1 1/4 in
Size
9/16"
Shank Size
MT1
Reamer Size
9/16 in
Dimension Type
Fractional Inch
Overall Length
8 in
Size- Decimal
9/16" (0.5625)
Shank Dia.
MT1
Cutting Dia. Tolerance
+0.0003 in /+0.0000 in

Description

Expansion Reamer, Fractional Inch, 9/16 in, High Speed Steel, Bright (Uncoated), 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.