Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExpansionReamer, 10-1/2in, 1-1/16in

  • Mfr # 431-1-1/16

  • Zoro # G5913433


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
1-1/16 in - 1.0625
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431-1-1/16
Zoro #
G5913433
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-1/16 in - 1.0625
Flute Length
1 5/8 in
Dimension Type
Fractional Inch
Reamer Size
1 1/16 in
Overall Length
10 1/2 in
Size- Decimal
1-1/16" (1.0625)
Size
1-1/16"
Shank Size
0.8750"
Shank Dia.
7/8 in

Details

Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Coolant Through
No
Item
Expansion Reamer
Number of Flutes
8
Decimal Equivalent
1.0625
Mode of Operation
Machine
Shank Type
Straight
Cutting Direction
Right Hand
Material
High Speed Steel

Description

Expansion Reamer, Fractional Inch, 1 1/16 in, High Speed Steel, Bright (Uncoated), 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.