Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExpansionReamer, 11-1/2in, 1-1/4in

  • Mfr # 432-1-1/4

  • Zoro # G5941634


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
1-1/4 in - 1.2500
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-1-1/4
Zoro #
G5941634
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-1/4 in - 1.2500
Flute Length
1 7/8 in
Dimension Type
Fractional Inch
Reamer Size
1 1/4 in
Overall Length
11 1/2 in
Size- Decimal
1-1/4" (1.2500)
Shank Dia.
MT4
Size
1-1/4"
Shank Size
MT4
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Measurement System
Fractional Inch
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Coolant Through
No
Material
High Speed Steel
Decimal Equivalent
1.2500
Cutting Direction
Right Hand
Item
Expansion Reamer
Number of Flutes
8
Mode of Operation
Machine
Shank Type
Morse Taper

Description

Expansion Reamer, Fractional Inch, 1 1/4 in, High Speed Steel, Bright (Uncoated), 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.