Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExpansionReamer, 12-1/2in, 1-1/2in

  • Mfr # 432-1-1/2

  • Zoro # G5970745


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
1-1/2 in - 1.5000
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-1-1/2
Zoro #
G5970745
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-1/2 in - 1.5000
Flute Length
2 1/8 in
Reamer Size
1 1/2 in
Dimension Type
Fractional Inch
Shank Dia.
MT4
Shank Size
MT4
Size- Decimal
1-1/2" (1.5000)
Overall Length
12 1/2 in
Size
1-1/2"
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Measurement System
Fractional Inch
Shank Type - Machining
Taper
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Number of Flutes
8
Coolant Through
No
Cutting Direction
Right Hand
Material
High Speed Steel
Item
Expansion Reamer
Mode of Operation
Machine
Shank Type
Morse Taper
Decimal Equivalent
1.5000

Description

Expansion Reamer, Fractional Inch, 1 1/2 in, High Speed Steel, Bright (Uncoated), 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.