Zoro Homepage

Reamer, Capscrew Counterbore 1, 1.0000 In

  • Mfr # 301-1"

  • Zoro # G5896536


product price: $215.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
1 in
Bore Dia.
3/16 in
Counterbore Type
Standard
Pilot Dia.
11/64 in
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-1"
Zoro #
G5896536
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 in
Bore Dia.
3/16 in
Pilot Dia.
11/64 in
Shank Dia.
1 in
Overall Length
8 1/2 in
Decimal Size
1.0000"
Shank Size
1.0000"
Flute Length
2"
Use with Screw Size
1"
Size - Decimal
1 in - 1.0000

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Standard
Material - Machining
High Speed Steel
Finish
Bright
Material
High Speed Steel
Number of Flutes
4
Shank Type
Straight
Flute Type
Spiral
Type
Capscrew Counterbore 1
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright

Description

Counterbore with Built-In Pilot, High Speed Steel, 1 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.