Zoro Homepage

Reamer, Capscrew Counterbore 1/4, .2500 In

  • Mfr # 301-1/4

  • Zoro # G6020113


product price: $44.29
/ea

Key Features

For Screw Size
1/4 in
Bore Dia.
1/4 in
Counterbore Type
Standard
Pilot Dia.
1/4 in
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-1/4
Zoro #
G6020113
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Bore Dia.
1/4 in
Pilot Dia.
1/4 in
Shank Dia.
5/16 in
Overall Length
5 5/8 in
Flute Length
1"
Use with Screw Size
1/4"
Decimal Size
0.2500"
Shank Size
0.3125"
Size - Decimal
1/4 in - 0.2500

Description

Counterbore with Built-In Pilot, High Speed Steel, 1/4 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.